Flanșă pentru furtun / țeavă Parker GFS34/28LOMDCF
Parker Hannifin Flange to Tube Fittings Adapter
Vedeți informațiile tehniceReferințe
Parker:GFS34/28LOMDCF
Rubix:d1169368
Producator:GFS34/28LOMDCF
Detalii produs : PARKER GFS34/28LOMDCF - FLANGE FOR HOSE / TUBE PARKER GFS34/28LOMDCF
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connectionâs success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal.
Puncte forte
•Ability to connect tube fittings connection systems to SAE port systems
Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in tight working environment
Single seal point between tube/pipe/hose assembly and the port
Ease of disassembly through use of split clamps possible
Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in tight working environment
Single seal point between tube/pipe/hose assembly and the port
Ease of disassembly through use of split clamps possible
Aplicații
Suitable for General Hydraulic and Industrial Applications
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

