Accesoriu pentru unități de lucru -/ acționare Parker BFG15L/LK35CF

Parker Hannifin Gear Pump Flanges

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:BFG15L/LK35CF
Rubix:d1130651
Producator:BFG15L/LK35CF
brand logo

Documente

Detalii produs : PARKER BFG15L/LK35CF - ACCESSORY FOR WORKING -/ DRIVE UNITS PARKER BFG15L/LK35CF


Parker is offering a wide range of gear pump flanges for all typical tube connection methods: if it is cutting ring acc. ISO8434-1 / or O-Ring Face Seal (ISO 8434-3) or 60° Cone Connection (ISO 8434-6). Even Flanges for weld connections are available.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.

Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building

Applications:
• Suitable for general hydraulic and industrial applications.
Assembly Includes: Flange including Metric Bolts, O-Ring, Nut and Cutting Ring
Connection Type: ISO 8434-1 / 15L
Division: High Pressure Connectors Europe Division
Flange Type: Straight Flange
Port Type: LK35

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere