Cuplaj cu știfturi tată Parker GE08LR1/4KEG71
Parker Hannifin High Pressure Hydraulic Tube Fitting
Vedeți informațiile tehniceReferințe
Parker:GE08LR1/4KEG71
Rubix:d1132485
Producator:GE08LR1/4KEG71

Detalii produs : PARKER GE08LR1/4KEG71 - MALE STUD COUPLING PARKER GE08LR1/4KEG71
EO-DUR Progressive Ring DPR for stainless steel fittings is a key element to produce the high pressure, leak-free connections of tubes, components in hydraulic systems for reliable, trouble-free functioning of the entire units. With its basic function, the controlled progressive bite of EO-DPR into the tube, due to its unique internal geometry, is perfect for a broad range of applications, markets.
Puncte forte
•Field assembly: EO progressive ring fittings can be assembled anywhere with just a couple of wrenches. For stainless steel tube simple presetting tools are available. No additional equipment or machine is required, so that costs can be minimized
Over-tightening protection: The special geometry of the EO-DPR prevents the over-assembly of EO-DPR fittings. Helps to avoid cost and time-consuming repair
Spring effect: Cost reduction because of the spring effect; re-tightening of the fitting is not necessary
Safe assembly: Maximum safety of assembly - two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-DPR. The noticeable end point of the assembly process contributes to maximum safety of assembly
Multifunctional ring geometry - prevents over-tightening and additional costs for repair
Procurement is easy and fast. EO-DPR is available worldwide
Fast, easy and safe assembly - meets the requirements of the applicable standards for 24° cutting ring fittings
Over-tightening protection: The special geometry of the EO-DPR prevents the over-assembly of EO-DPR fittings. Helps to avoid cost and time-consuming repair
Spring effect: Cost reduction because of the spring effect; re-tightening of the fitting is not necessary
Safe assembly: Maximum safety of assembly - two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-DPR. The noticeable end point of the assembly process contributes to maximum safety of assembly
Multifunctional ring geometry - prevents over-tightening and additional costs for repair
Procurement is easy and fast. EO-DPR is available worldwide
Fast, easy and safe assembly - meets the requirements of the applicable standards for 24° cutting ring fittings
Aplicații
Mobile Hydraulics;Power Generation
Informații tehnice
atribute
| Diametrul filetării (inch) | r 1/4 '' |
|---|---|
| Presiune maximă a serviciului | 800 bar |
| Temperatura minimă | -60 °C |
| Temperatura maximă | 400 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
