Filtru hidraulic - Element filtrant Parker G04276
Parker Hannifin High Pressure In-Line Filter - 18/28/38P Series
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:G04276
Rubix:d1130937
Producator:G04276
Documente
Detalii produs : PARKER G04276 - HYDRAULIC FILTER - FILTER ELEMENT PARKER G04276
The 18/28/38P series of high pressure filters is designed to satisfy demanding applications in the global mobile and industrial markets. With metric mounting and optional ISO 6149 ports, this high pressure filter series is truly a global design. This filter series has a wide range of high capacity and low initial differential pressure elements, offering excellent protection to system components.
Standard filters come complete with an industry proven spool type bypass valve. For more critical applications such as servo or proportional controls, a no bypass, high strength element combination ensures maximum protection.
The low hysteresis differential pressure indicator fitted to this series is unrivalled in its performance.
Applications
• Mobile working hydraulics
• Mobile drive system
• Injection moulding
• Servo controls
• Die casting
• Machine tools
Standard filters come complete with an industry proven spool type bypass valve. For more critical applications such as servo or proportional controls, a no bypass, high strength element combination ensures maximum protection.
The low hysteresis differential pressure indicator fitted to this series is unrivalled in its performance.
Applications
• Mobile working hydraulics
• Mobile drive system
• Injection moulding
• Servo controls
• Die casting
• Machine tools
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 10Q Microglass
Length: 202 mm
Micron Rating: 10 µm
Seal Material: Nitrile
Filter Element Type: 10Q Microglass
Length: 202 mm
Micron Rating: 10 µm
Seal Material: Nitrile
Informații tehnice
atribute
| Finețea filtrului | 10 µm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

