Furtun standard en/sae Parker P301SNCACF282216-1200-0-GPN700
Parker Hannifin Hydraulic Hose
Vedeți informațiile tehniceReferințe
Parker:P301SNCACF282216-1200-0-GPN700
Rubix:d1137522
Detalii produs : PARKER P301SNCACF282216-1200-0-GPN700 - EN/SAE STANDARD HOSE PARKER P301SNCACF282216-1200-0-GPN700
Parker's No-Skive Medium Pressure hose 301SN is designed for a working pressure up to 40,0 MPa and a temperature range from -40 °C up to +100 °C. The hose range is compatible with No-Skive fittings in steel and stainless steel
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

