Montare T Parker T08S71X
Parker Hannifin Hydraulic Tube Fitting
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:T08S71X
Rubix:d1142297
Producator:T08S71X
Documente
Detalii produs : PARKER T08S71X - T-FITTING PARKER T08S71X
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2)
Puncte forte
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications
Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications
Aplicații
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General hydraulic
Informații tehnice
atribute
| Temperatura minimă | -60 °C |
|---|---|
| Temperatura maximă | 400 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


