Referințe
Parker:KOR12/10LCF
Rubix:d1148530
Detalii produs : PARKER KOR12/10LCF - REDUCTION FITTING PARKER KOR12/10LCF
EO-PSR fittings produce high pressure, leak free connection of tubes and components in hydraulic systems. The basic function of EO-PSR is the controlled progressive bite of the EO-PSR into the tube due to a unique internal geometry. Assembly process is according to the EO-Progressiv ring instruction. The design allows a 100 %-preassembly for an easier final assembly.
Puncte forte
•High pressure
Safe assembly
Safe assembly
Aplicații
Machine Tools;Mobile Hydraulics;Shipbuilding/Offshore;Transportation
Informații tehnice
atribute
| Presiune maximă a serviciului | 800 bar |
|---|---|
| Temperatura minimă | -40 °C |
| Temperatura maximă | 250 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

