Flanșă pentru furtun / țeavă Parker GFS65/30SOMDCF
Parker Hannifin ISO 6162-1/2 SAE Flange to Tube Fittings Adapters
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:GFS65/30SOMDCF
Rubix:d1136026
Producator:GFS65/30SOMDCF

Documente
Detalii produs : PARKER GFS65/30SOMDCF - FLANGE FOR HOSE / TUBE PARKER GFS65/30SOMDCF
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Assembly Includes: Adapter including Splitflanges, Metric Bolts and O-Ring
Bolt Size: for M14 bolts
Connection Type: ISO 8434-1 / 30S
Division: High Pressure Connectors Europe Division
Flange Size: 1 1/4
Flange Type: Straight Flange Adapter
Material: Steel galvanized
Port Type: SAE 6000 / ISO 6162-2
Bolt Size: for M14 bolts
Connection Type: ISO 8434-1 / 30S
Division: High Pressure Connectors Europe Division
Flange Size: 1 1/4
Flange Type: Straight Flange Adapter
Material: Steel galvanized
Port Type: SAE 6000 / ISO 6162-2
Informații tehnice
atribute
| Model | gfs |
|---|---|
| Cuplare | sae |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
