Adaptor filetat Parker 6C3P4S

Parker Hannifin Japanese Industrial Standard (JIS) Adapters

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:6C3P4S
Rubix:d1149161
Producator:6C3P4S
brand logo

Documente

Detalii produs : PARKER 6C3P4S - ADAPTER FOR SCREW FITTING PARKER 6C3P4S


Parker's Japanese Industrial Standard (JIS) adapters address market requirements for OEM and replacement fittings used as hose adapters on equipment designed and/or manufactured in Japan and Korea. JIS adapters meet JIS B2351 and B8363 standards.

Markets:
• Construction
• Mobile Equipment

Features/Benefits:
• Designed with BSPP and BSPT port ends and two styles of hose ends: T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads.
• The T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads, interfaces provide end user flexibility of connecting to the most common Parker hose ends available: series UT, GU, G1, G2 and FU.
• Available in steel in sizes ¼” through 1” with working pressures up to 5000 psi.

Applications:
• Hydraulic fluid handling connections


Body Material: Steel
Connection 1 Style: Male 60° Cone BSPP
Connection 1 Thread Size (inch): 3/8-19
Connection 2 Style: Male BSPT
Connection 2 Thread Size (inch): 3/8-19
Connection Type: 60° Cone
Dimensional Weight: 0.07913669064748201
Division: Tube Fittings Division
Fitting Type: Hose Adapter
Maximum Dynamic Pressure: 5000
Shape: 90° Elbow
Specifications Met: JIS B8363

Informații tehnice


atribute
Diametrul filetării (inch)3/8 ''
  • Disponibil – Data livrării la cerere