Racord tip cruce Parker K06LLCF

Parker Hannifin K Union Cross

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:K06LLCF
Rubix:d1144641
Producator:K06LLCF
brand logo

Documente

Detalii produs : PARKER K06LLCF - CROSS FITTING PARKER K06LLCF


The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Puncte forte

•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.

Aplicații

Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;Suitable for general hydraulic applications.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere