Referințe
Parker:M10LCFXBP
Rubix:d540155
Detalii produs : M10LCFXBP PARKER - M10LCFXBP PARKER
Ermeto DIN fitting components for high pressure hydraulic tube fittings are indispensable items in order to build up a complete fitting series (EO-PSR, EO-2, EO2-FORM). The FM EO-2 functional nut is available with sealing NBR or sealing FKM
Puncte forte
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences
Depending on the specific requirements, the FM EO-2 functional nut can be delivered with sealing NBR or sealing FKM. This feature increase the range of applications
Depending on the specific requirements, the FM EO-2 functional nut can be delivered with sealing NBR or sealing FKM. This feature increase the range of applications
Aplicații
General Hydraulic Applications
Informații tehnice
atribute
| Diametrul filetării | 16 mm |
|---|---|
| Presiune | 500 bar |
| Diametrul tubului exterior | 10 mm |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 250 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

