Cuplaj cu știfturi tată Parker GE22LREDMS
Parker Hannifin Male Stud Connector
Vedeți informațiile tehniceReferințe
Parker:GE22LREDMS
Rubix:d1165996
Producator:GE22LREDMS

Detalii produs : PARKER GE22LREDMS - MALE STUD COUPLING PARKER GE22LREDMS
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2)
Puncte forte
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings
Stainless steel surface: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings , stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel.These features extend the range of applications
High pressure: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Stainless steel surface: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings , stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel.These features extend the range of applications
High pressure: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Aplicații
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;materials Handling;Mobile;Oil and Gas;Power Generation;General Hydraulic
Informații tehnice
atribute
| Diametrul filetării (inch) | g 1 a '' |
|---|---|
| Presiune maximă a serviciului | 800 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
