Referințe
Parker:WE06LLR71X
Rubix:d1155887
Producator:WE06LLR71X

Documente
Detalii produs : PARKER WE06LLR71X - ELBOW JOINT PARKER WE06LLR71X
Parker's Parkrimp No-Skive medium pressure fittings 48 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 48 series fittings have chromium-6-free plating and are used with Parker wire braided hydraulic hoses such as Global Core with standard, tough or super tough cover, Elite No-Skive with standard, tough or super tough cover, No-Skive Compact water cleaning hoses, No-Skive Compact Rail Hoses with fire retardant cover, hydraulic hoses according EN 853 1SN / SAE 100R1AT, EN 853 2SN / SAE100R2AT, suction and return hoses according SAE 100R4, and a lot more. Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Puncte forte
•Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final
product to the end-users.
No-Skive technology offers the easiest and most efficient and safe production
process to the assemblers
and the highest quality and safety combined with the longest service life of the final
product to the end-users.
No-Skive technology offers the easiest and most efficient and safe production
process to the assemblers
Aplicații
All construction equipment machines;Agriculture and forestry machines;general high pressure hydraulic applications;Construction Equipment;Transportation;Forestry;Agriculture
Informații tehnice
atribute
| Diametrul filetării (inch) | r 1/8 tab '' |
|---|---|
| Temperatura minimă | -60 °C |
| Temperatura maximă | 400 °C |
| Diametrul tubului exterior | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
