Furtun standard en/sae Parker 441-12
Parker Hannifin Medium Pressure Elite No-Skive Hoses - ISO 11237 - SAE 100 R16 - 441 - 441RH
Vedeți informațiile tehniceVezi documenteleReferințe

Documente
Detalii produs : 441-12 PARKER - 441-12 PARKER
Parker's Medium Pressure No-Skive Compact hose 441 and 441RH offers one wire braid No-Skive construction with two wire braid performance, therefore the 441 is the ideal hose for many industrial and mobile applications with typical usage as on agricultural machines or in power steering circuits. Hose type 441RH with fire-retardant cover is the preferred hose type for general medium pressure hydraulic and pneumatic systems and water cooling circuits.
Markets:
• Industrial
• Mobile
• Power Generation
• Transportation
Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety, combined with the longest service life of the final product to the end-users.
• The hose type 441 is according to ISO 11237 Type R16 - SAE 100R16.
• The 441RH has a fire retardant cover (no need for additional fire sleeves) and is Railway approved according to EN45545 and ISO15540: HL2, making this the ideal hose for general medium pressure hydraulic and pneumatic systems as well as water and oil cooling circuits.
• Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly.
Applications:
• Industrial and mobile applications
• Agriculture and forestry machines
• Power steering circuits
• General medium pressure hydraulic and pneumatic systems
• Water and oil cooling circuits
• Machine tool and glass industry
Parker's Medium Pressures Hoses 441 and 441RH are compatible with the Parker Parkrimp medium pressure fitting series 48.
Brand: Parker
Compatible Fitting: 48 Series
Cover Material: Synthetic Rubber
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose Cover Type: Synthetic rubber
Hose I.d. (size): -12
Hose Inner Tube Material: Synthetic Rubber
Hose Reinforcement Material: 1 Braid of High Tensile Steel Wire
Industry: General Industrial, Off-road Machinery
Inside Diameter: 3/4, 19.1
Materials Of Construction: Rubber
Maximum Operating Pressure: 2250, 15.7, 157
Maximum Operating Temperature: 125 °C (Water 85°C / Air 70°C), 257 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air), Coolants (Glycol), Fuels - Check fuel type with our catalogue chart., Lubricants (Oils), Petroleum Hydraulic Fluids, Water
Minimum Bend Radius: 120, 4.724
Minimum Operating Temperature: -40
Outside Diameter: 1.094, 27.8
Product Style: Elite No-Skive
Product Type: Hydraulic Hose, Specialty Hose
Specifications Met: ISO 11237, Type R16, SAE 100R16
Technology: Fluid & Gas Handling
Weight: 0.80, 0.54
Informații tehnice
| Diametrul interior | 19 mm |
|---|---|
| Presiune maximă a serviciului | 157 bar |
| Raza curbei | 120 mm |
- Disponibil – Data livrării la cerere