Accesoriu pentru unități de lucru -/ acționare Parker 112A-071-AT-0-S-86

Parker Hannifin Motor

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:112A-071-AT-0-S-86
Rubix:d1156615
brand logo

Documente

Detalii produs : PARKER 112A-071-AT-0-S-86 - ACCESSORY FOR WORKING -/ DRIVE UNITS PARKER 112A-071-AT-0-S-86


This high performance motor contains a power element that is pressure loaded against internal leakage for high volumetric effi ciency. It is wear compensated, so that its volumetric effi ciency will not degrade with use. It can provide up to 5215 lb-in of torque through a one-piece solid fi xed axis shaft. This shaft design allows for full stationary spline contact between shaft and rotor, minimizing spline contact stresses. It also allows the shaft to be extended through the rear cover for mounting parking brakes, auxiliary drive functions or encoders for speed readout or closed loop control. Low internal pressure drop means high mechanical effi ciency and higher fl ow capability. This rugged motor is the most compact on the market.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere