Furtun standard en/sae Parker IH36531012/40
Parker Hannifin Oil & Fuel Transfer Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:IH36531012/40
Rubix:d1128909
Producator:IH36531012/40

Documente
Detalii produs : PARKER IH36531012/40 - EN/SAE STANDARD HOSE PARKER IH36531012/40
Carburite 10 is a lightweight suction and discharge hose designed to handle hydrocarbons, mineral oils, diesel, ethanol and gasoline in transport service and processing plants. It is a very versatile hose and can be also used for water and air in general service applications. This provides an excellent solution for warehouse control avoiding proliferation of stock.
Puncte forte
•Crimped with 48 series and Large Bore series provides an integrated solution
Suction capability and kink resistance increases the range of applications
Design Factor 3:1 enhances safety for operators and equipment
Suction capability and kink resistance increases the range of applications
Design Factor 3:1 enhances safety for operators and equipment
Aplicații
Road and rail tankers;Service stations and refineries
Informații tehnice
atribute
| Diametrul interior | 32 mm |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Raza curbei | 190 mm |
| Presiune fără spargere | 30 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
