Reductii Parker M8RUM6-316
Parker Hannifin Parker Tube Fitting, Reducing Union - A-LOK Series
Vedeți informațiile tehniceReferințe
Parker:M8RUM6-316
Rubix:d1129053
Producator:M8RUM6-316
Detalii produs : PARKER M8RUM6-316 - REDUCTION FITTING PARKER M8RUM6-316
Parker's two ferrule compression fittings, A-LOK® Reducing Union Tube Fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule tube fitting connection. Manufactured to the highest quality standards these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations.
As standard, Parker’s A-LOK® Reducing Union Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/8” through to 1” O.D., and for metric sizes from 3 mm through to 25 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
As standard, Parker’s A-LOK® Reducing Union Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/8” through to 1” O.D., and for metric sizes from 3 mm through to 25 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
Application: Instrumentation, Analytical Installations, CNG / LNG Lines, Hydrogen Service, Offshore Control Panels, Sensing Lines, Research Labs
Brand: A-LOK
Configuration: Tube to Tube (Union)
Connection 1 Tube Outside Diameter: 8 mm (O.D.)
Connection 2 Tube Outside Diameter: 6 mm (O.D.)
Division: Instrumentation Products Division
For Fluid Type: Gases, Liquid, Fuels, Oil, Corrosive, Natural Gas (CNG), Hydrogen, Steam, Petroleum Oil
Industry: Semiconductor, Microelectronics, Chemical, Petrochemical, Transportation, Power Generation, Nuclear, Oil & Gas
Length: 42.4
Materials Of Construction: Stainless Steel AISI 316
Maximum Operating Temperature: 649
Minimum Operating Temperature: -255
Operating Pressure: n/a
Options: n/a
Product Style: Reducing Union
Shape: Straight
Technology: Process Control
Brand: A-LOK
Configuration: Tube to Tube (Union)
Connection 1 Tube Outside Diameter: 8 mm (O.D.)
Connection 2 Tube Outside Diameter: 6 mm (O.D.)
Division: Instrumentation Products Division
For Fluid Type: Gases, Liquid, Fuels, Oil, Corrosive, Natural Gas (CNG), Hydrogen, Steam, Petroleum Oil
Industry: Semiconductor, Microelectronics, Chemical, Petrochemical, Transportation, Power Generation, Nuclear, Oil & Gas
Length: 42.4
Materials Of Construction: Stainless Steel AISI 316
Maximum Operating Temperature: 649
Minimum Operating Temperature: -255
Operating Pressure: n/a
Options: n/a
Product Style: Reducing Union
Shape: Straight
Technology: Process Control
Informații tehnice
atribute
| Presiune maximă a serviciului | 490 bar |
|---|---|
| Temperatura maximă | 649 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

