Fitinguri sub presiune Parker 10C73-30-16
Parker Hannifin Parkrimp No-Skive Fittings - 73 Series
Vedeți informațiile tehniceReferințe
Parker:10C73-30-16
Rubix:d1135999
Producator:10C73-30-16


rezumat tehnic
| Conexiunea 1 | din 20078 – kolanko obracalne 45° z uszczelką o-ring (iso 12151-2 – swe45 – s) '' |
|---|
Detalii produs : PARKER 10C73-30-16 - PRESSFITTING PARKER 10C73-30-16
Parker 73 Series crimp fittings are Parkrimp permanent, crimp style hydraulic fittings that allow for quick assembly with our family of Parkrimp crimpers. Assembly of Parker's No-Skive hose and fittings does not require removing the outer cover of the hose eliminating premature hydraulic hose failure caused by skiving too much or too little.
Parker 73 Series fittings are compatible with the 731 family of spiral hydraulic hoses.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker 73 Series fittings are compatible with the 731 family of spiral hydraulic hoses.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Division: Polymer Hose Division Europe
Hose I.d. (size): -16
Life Cycle: Obsolete
Materials Of Construction: Steel
Nut Hex Size: 50 mm
Port Connection: M42x2.0
Port Type: DKOS
Shape: Elbow 45°
Hose I.d. (size): -16
Life Cycle: Obsolete
Materials Of Construction: Steel
Nut Hex Size: 50 mm
Port Connection: M42x2.0
Port Type: DKOS
Shape: Elbow 45°
Informații tehnice
atribute
| Conexiunea 1 | din 20078 – kolanko obracalne 45° z uszczelką o-ring (iso 12151-2 – swe45 – s) '' |
|---|---|
| Temperatura maximă | 105 °C |
| Execuție | seria „pesada” (wzmocniona / heavy series) |
| Diametrul tubului exterior | 30 mm |
| Diametrul filetării | 42 mm |
| Presiune | 280 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere