Furtun standard en/sae Parker F301SN-10-CA-CF-18-18-4050

Parker Hannifin Pressure No-Skive Hose

Vedeți informațiile tehnice

Referințe

Parker:F301SN-10-CA-CF-18-18-4050
Rubix:d1140867

Detalii produs : PARKER F301SN-10-CA-CF-18-18-4050 - EN/SAE STANDARD HOSE PARKER F301SN-10-CA-CF-18-18-4050


Parker's Medium Pressure No-Skive hose 301SN according to EN 853 2SN - ISO 1436 Type 2 with the No-Skive thin cover hose construction is the ideal hose range for general medium pressure hydraulic applications. This hose offers extended fluid compatibility and is developed for all general medium pressure hydraulic applications.

Puncte forte

•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety,
  combined with the longest service life of the final product to the end-users
High quality compounds allow thin cover hose construction
Nitrile inner tube offers extended fluid compatibility
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and
  safer hose assembly
The Parker Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel
  and stainless steel.

Aplicații

General medium pressure hydraulic applications

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere