Furtun standard en/sae Parker 837BM-10-BLU-RL
Parker Hannifin Push-Lok Low Pressure Hose 837BM
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:837BM-10-BLU-RL
Rubix:d533636
Producator:837BM-10-BLU-RL

Documente
Detalii produs : 837BM-10-BLU-RL. PARKER - 837BM-10-BLU-RL. PARKER
Parker's Low Pressure Push-Lok hose 837BM has been designed with a combination of high flexibility, high abrasion resistance and free of wetting disturbing substances. These product features make the Push-Lok hose 837BM ideal for low pressure applications in the automotive industry.The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings in steel and stainless steel.
Markets:
• Industrial
• Automotive
Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and
safety, combined with the longest service life of the final product to the end-users.
• The hose cover is made of high performance synthetic rubber in different colors and therefore the hose is suitable for
applications which require high flexibility combined with high abrasion resistance.
• Free of wetting disturbing substances and therefore ideal for application in the automotive industry.
• Different cover colors make the hose suitable for multiline assemblies conveying different media or for color-coded
supply and return lines.
• The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok
fittings in steel and stainless steel.
Applications:
• Automotiver Industry
• Automotive water and air applications
The Parker Low Pressure Push-Lok®self-grip hose system is compatible with Push-Lok fittings series 82. ®
Markets:
• Industrial
• Automotive
Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and
safety, combined with the longest service life of the final product to the end-users.
• The hose cover is made of high performance synthetic rubber in different colors and therefore the hose is suitable for
applications which require high flexibility combined with high abrasion resistance.
• Free of wetting disturbing substances and therefore ideal for application in the automotive industry.
• Different cover colors make the hose suitable for multiline assemblies conveying different media or for color-coded
supply and return lines.
• The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok
fittings in steel and stainless steel.
Applications:
• Automotiver Industry
• Automotive water and air applications
The Parker Low Pressure Push-Lok®self-grip hose system is compatible with Push-Lok fittings series 82. ®
Application: All Markets (for a variety of applications), Automotive for water/air applications
Brand: Parker
Compatible Fitting: 82 Series
Cover Color: Blue
Cover Material: Synthetic Rubber High Performance
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (size): -10
Hose Inner Tube Material: Synthetic Rubber
Hose Inside Diameter: 15.9 mm - 5/8 inch
Hose Reinforcement Material: Braid of High Tensile Fiber
Industry: Industrial Manufacturing Equipment
Inside Diameter: 5/8, 15.9
Materials Of Construction: Rubber
Maximum Operating Pressure: 16, 1.6, 235
Maximum Operating Pressure: 16 bar
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air, Dry Air), Coolants (Water-Oil Emulsion, Water-Glycol), Lubricants, Water
Minimum Bend Radius: 5.906, 150
Minimum Operating Temperature: -40
Outside Diameter: 0.909, 23.1
Product Type: Push-Lok and Push-on Hoses
Size: -10
Specifications Met: Parker Specifications
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 0.51, 15.06, 382.53
Weight: 0.19, 0.28
Brand: Parker
Compatible Fitting: 82 Series
Cover Color: Blue
Cover Material: Synthetic Rubber High Performance
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (size): -10
Hose Inner Tube Material: Synthetic Rubber
Hose Inside Diameter: 15.9 mm - 5/8 inch
Hose Reinforcement Material: Braid of High Tensile Fiber
Industry: Industrial Manufacturing Equipment
Inside Diameter: 5/8, 15.9
Materials Of Construction: Rubber
Maximum Operating Pressure: 16, 1.6, 235
Maximum Operating Pressure: 16 bar
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air, Dry Air), Coolants (Water-Oil Emulsion, Water-Glycol), Lubricants, Water
Minimum Bend Radius: 5.906, 150
Minimum Operating Temperature: -40
Outside Diameter: 0.909, 23.1
Product Type: Push-Lok and Push-on Hoses
Size: -10
Specifications Met: Parker Specifications
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 0.51, 15.06, 382.53
Weight: 0.19, 0.28
Informații tehnice
atribute
| Diametrul interior | 15.9 mm |
|---|---|
| Presiune maximă a serviciului | 16 bar |
| Raza curbei | 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
