Furtun standard en/sae Parker 471TC-6
Parker Hannifin Standard Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:471TC-6
Rubix:d1146346
Producator:471TC-6

Documente
Detalii produs : PARKER 471TC-6 - EN/SAE STANDARD HOSE PARKER 471TC-6
Parker's 471 hose is a hydraulic industry standard hose that has a pressure range of 2500-5800 PSI, with a synthetic rubber inner tube which provides wide fluid compatibility. The 471 hose is designed, built, and tested to meet ISO 11237 Type 2SC, SAE J1942, and EN 857 Type 2SC specifications. The two-wire braided construction offers more flexibility than the standard spiral counterpart in order to fit your needs. Sizes range from ¼” to 1” in diameter with different cover options available for various markets.
Puncte forte
•ToughCover or SuperTough cover options to prevent abrasion
Half SAE bend radius for ease of installation and low force to flex
2500-5800 PSI working pressure in different sizes
2-wire braided compact construction offers more flexibility
Smaller O. D. for ease of installation
Half SAE bend radius for ease of installation and low force to flex
2500-5800 PSI working pressure in different sizes
2-wire braided compact construction offers more flexibility
Smaller O. D. for ease of installation
Aplicații
Lubricants;Petroleum Hydraulic Fluids;Lubricating Oils;Petroleum Base Hydraulic Fluids;Transportation;Military;Agriculture;Forestry;Utility Equipment;Waste & Refuse;Material Handling;Industrial
Informații tehnice
atribute
| Diametrul interior | 9.5 mm |
|---|---|
| Raza curbei | 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
