Fitinguri filetate hidraulice Parker 3C382-18-10B
Parker Hannifin Straight Swivel
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:3C382-18-10B
Rubix:d1125975
Producator:70059915
Documente
Detalii produs : PARKER 70059915 - HYDRAULIC THREADED FITTING PARKER 3C382-18-10B
Parker 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s Push-Lok hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multi-purpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from size -4 /DN 6) to size -16 (DN 25), 82 Series fittings are available in steel, brass or stainless steel steel. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Puncte forte
•Can be assembled in field with wrenches
Imperial HEX
Wide range of end configurations
One piece reduces complexity and leakage path
No-Skive technology offers easy, efficient, and safe production processes
Imperial HEX
Wide range of end configurations
One piece reduces complexity and leakage path
No-Skive technology offers easy, efficient, and safe production processes
Aplicații
Petroleum base hydraulic fluids and lubricating oils;Pneumatic;Antifreeze solutions;Diesel fuels;Phosphate ester;Dry air and water Machine Tools;Paper Industry;Injection Moulding Machines;Ground Support Equipment;Chemical Industry;Transfer Lines;PET Blow Forming Machines;Robots and Welding Installations;Power electronics
Informații tehnice
atribute
| Diametrul tubului exterior | 18 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

