Reductii Parker RI1/2X3/8MSX
Parker Hannifin Thread Reducer/Expander
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:RI1/2X3/8MSX
Rubix:d1155161

Documente
Detalii produs : PARKER RI1/2X3/8MSX - REDUCTION FITTING PARKER RI1/2X3/8MSX
The main function of Ermeto DIN port reducers is to match the sizes of different ports.
Puncte forte
•Fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of application
High pressure: Ermeto DIN port reducers have pressure ratings, so that the port reducers can be used in a wide range of applications
High pressure: Ermeto DIN port reducers have pressure ratings, so that the port reducers can be used in a wide range of applications
Aplicații
Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel Transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging;Transportation
Informații tehnice
atribute
| Diametrul filetării (inch) | g 1/2;g 3/8 '' |
|---|---|
| Presiune maximă a serviciului | 400 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
