Fitinguri sudabile Parker ESV12ZL71

Parker Hannifin Weld Bulkhead Connector

Vedeți informațiile tehnice

Referințe

Parker:ESV12ZL71
Rubix:d1137104
brand logo

Detalii produs : PARKER ESV12ZL71 - WELD-ON FITTING PARKER ESV12ZL71


Ermeto weld bulkheads, type ESV, enable the connection of straight metric tube lines with identical outer diameters through a bulkhead partition and secured by welding to the bulkhead partition. Ermeto weld bulkheads are available in all sizes from 6 - 38/42 in the light and heavy series.

Puncte forte

•Ermeto weld bulkheads, type ESV, enable the connection of straight metric tube lines with identical outer diameters through a bulkhead partition and secured by welding to the bulkhead partition
Weld bulkheads are available in stainless steel. The steel version is with a strong corrosion resistant Cr(VI)-free version, which extends the lifetime cycle of the component
Insufficiently assembled weld bulkheads do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened

Aplicații

Press Construction;Heavy Machinery Building;Power Station Construction;Shipbuilding;General Hydraulic

Informații tehnice


atribute
Diametrul tubului exterior12 mm
  • Disponibil – Data livrării la cerere