Referințe
Parker:FEM-502-8FB
Rubix:d1129796
Producator:FEM-502-8FB
Detalii produs : PARKER FEM-502-8FB - HYDRAULIC QUICK-RELEASE COUPLING PARKER FEM-502-8FB
Parker's Flat Face Quick Coupling FEM / IF series is produced according to the ISO 16028 and is compatible with other series complying with the same standard. These couplings offer a leckage free disconnection with a minimal oil loss during uncoupling. Thanks to the valve design, the coupling has a minimum pressure drop, and thus achieves maximum cost-effectiveness. The standard version of series FEM / IF is available made of steel or stainless steel.
Puncte forte
•Safety locking feature as standard to prevent unintentional uncoupling
FEC with the pressure eliminator enable effortless connection under static pressure (up to rated working pressure)
FEMP and FECP with pushpull features is suitable for multi-plates or when coupling is fixed on an application
FEC with the pressure eliminator enable effortless connection under static pressure (up to rated working pressure)
FEMP and FECP with pushpull features is suitable for multi-plates or when coupling is fixed on an application
Aplicații
Agriculture;Automotive;Oil & Gas;Process;Power Generation;Transportation;Vocational & Municipal;Defense;Industrial;Machine Tooling;Material Handling;Construction;Easy dry break connection/disconnection in hydraulic systems, both mobile and Industrials;Tractors;Trucks;Wheel loaders;Military vehicles;Hydraulic tools;Presses;Molding machines
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere