Fitinguri sub presiune Parker 1WE48-6-5

Parkrimp No-Skive medium-pressure fitting – Series 48

Vedeți informațiile tehnice

Referințe

Parker:1WE48-6-5
Rubix:d1161589
Producator:1WE48-6-5

Detalii produs : PARKER 1WE48-6-5 - PRESSFITTING PARKER 1WE48-6-5


Parkrimp Series 48 medium-pressure fittings are permanent hydraulic crimp fittings, which allow for quick installation using our range of Parkrimp crimping tools. Assembling No-Skive hoses and fittings does not require the removal of the hose’s outer jacket. This eliminates any premature failure of the hydraulic hose caused by stripping the hose too much or too little. Series 48 fittings are coated with a hexavalent chromium-free metal plating and are used with hydraulic hoses such as Global Core hoses with standard, Tough Cover or Super Tough Cover jackets, Elite No-Skive hoses with standard, Tough Cover or Super Tough Cover jackets, Compact No-Skive water jet cleaning hoses, Compact No-Skive hoses with Rail Hose flame-retardant treatment, hydraulic hoses approved to EN 853 1SN/SAE 100R1AT, EN 853 2SN/SAE 100R2AT standards, suction and return lines approved to SAE 100R4, and many others.

Parker Hannifin products also meet the requirements of SAE J1273 and ISO 17165-2, which place particular emphasis on the matching of hoses and fittings, as well as their manufacturer-verified compatibility.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere