Pensula în formă de clopot Pferd Tools PBGSIT 1010/6 INOX 0,20
Pensula în formă de clopot Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:PBGSIT 1010/6 INOX 0,20
Rubix:d700532
Producator:43200102
EAN:4007220808429



Detalii produs : 43200102 PFERD - BRUSH PBGSIT 1010/6 INOX 0,20 PFERD
Suitable for work in hard to reach places such as holes, cavities and inside corners. PBUIT Suitable for all light brushing. Can be used particularly well in hard to reach areas, holes and cavities as the wires spread out during rotation. PBGSIT Excellent for processing inside corners as the brush is prevented from spreading out by the knot design that twists against the running direction of the brush.
Informații tehnice
atribute
| Diametrul pensulei | 10 mm |
|---|---|
| Diametrul firului | 0.2 mm |
| Viteza maximă | 10000 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
