Disc de tăiere Pferd Tools EHT 115-1,0 A 60 Q SG-INOX/22,23
Disc de tăiere Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:EHT 115-1,0 A 60 Q SG-INOX/22,23
Rubix:d699748
Producator:61340150
EAN:4007220957547
Detalii produs : 61340150 PFERD - 61340150 PFERD
For fast, easy cutting with minimized burr formation For use on angle grinders of all output categories The use of large clamping flanges (SFS 76, page 48) increases lateral stability and ensures accurate wheel guidance, in particular for thin cut off wheels of the flat type with dia. 178 and 230 mm Abrasives: Aluminium oxide A Manufactured without addition of ferrous, chlorinated and sulphurous fillers. Medium hard, high performance tool of hardness Q (INOX) with high cutting performance and long tool life.
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
