Disc abraziv Pferd Tools FS 115-22 CO-COOL 36

Disc abraziv Pferd Tools

Vedeți informațiile tehnice

Referințe

Pferd Tools:FS 115-22 CO-COOL 36
Rubix:d705477
Producator:64173111
EAN:4007220696897
PFERD Fibre disc FS 115 22 CO COOL 36

rezumat tehnic

Diametru115 mm
Bob36

Detalii produs : 64173111 PFERD - ABR. DISC 80FS115-22 CO-COOL 36 PFERD


The FS CO-COOL series fibre discs from Pferd Tools combine self-sharpening ceramic abrasive grains with active grinding additives. This high-performance combination enables high material removal whilst minimising build-up of material and reducing heat generation. A range of diameters and grit sizes allows for optimal adaptation to various grinding and machining stages.

 

Features:

The FS fibre discs in the CO-COOL ceramic-grain version are based on a self-sharpening ceramic abrasive. During use, new sharp cutting edges are continuously formed, ensuring a consistently high rate of material removal. This version is particularly suitable for demanding grinding work on hard materials or materials with low thermal conductivity.

CO-COOL technology incorporates active grinding additives that further increase material removal whilst reducing disc clogging. Furthermore, heat build-up during grinding is significantly minimised, which is particularly advantageous for heat-sensitive materials such as certain stainless steels. The high-quality grinding grain also ensures a uniform surface finish. The flexible structure of the fibre disc allows it to adapt perfectly to workpiece contours.

When used with a suitable backing pad, the disc adapts perfectly to both flat and slightly curved surfaces. Backing pads must be ordered separately. The range includes versions with and without slots.

 

Specifications:

• Available diameters: 100 mm, 115 mm, 125 mm, 180 mm

• Bore diameter (H): 16 mm or 22 mm

• Abrasive: CO-COOL ceramic grain

• Grit sizes: 24, 36, 50, 60, 80, 100, 120

• Maximum speed:

• 15,300 rpm for Ø 100 mm

• 13,300 rpm for Ø 115 mm

• 12,200 rpm for Ø 125 mm

• 8,500 rpm for Ø 180 mm

• Pack size: 25 pieces

• Design: slotted or unslotted

 

Standards:

• Fibre discs in accordance with ISO 16057, designated ‘volcanic fibre discs’ (Form A1, Type F)

Puncte forte

• High and consistent material removal

• Reduced heat build-up thanks to CO-COOL grinding additives

• Less build-up of material when machining demanding materials

• High flexibility for optimum contour adaptation

• Wide range of grit sizes for coarse and fine grinding

• Long service life

Informații tehnice


atribute
Diametru115 mm
Bob36
  • Disponibil – Data livrării la cerere