Referințe
Detalii produs : FS115-22CO-COOL50 PFERD - FS115-22CO-COOL50 PFERD
The FS CO-COOL series fibre discs from Pferd Tools combine self-sharpening ceramic abrasive grains with active grinding additives. This high-performance combination enables high material removal whilst minimising build-up of material and reducing heat generation. A range of diameters and grit sizes allows for optimal adaptation to various grinding and machining stages.
Features:
The FS fibre discs in the CO-COOL ceramic-grain version are based on a self-sharpening ceramic abrasive. During use, new sharp cutting edges are continuously formed, ensuring a consistently high rate of material removal. This version is particularly suitable for demanding grinding work on hard materials or materials with low thermal conductivity.
CO-COOL technology incorporates active grinding additives that further increase material removal whilst reducing disc clogging. Furthermore, heat build-up during grinding is significantly minimised, which is particularly advantageous for heat-sensitive materials such as certain stainless steels. The high-quality grinding grain also ensures a uniform surface finish. The flexible structure of the fibre disc allows it to adapt perfectly to workpiece contours.
When used with a suitable backing pad, the disc adapts perfectly to both flat and slightly curved surfaces. Backing pads must be ordered separately. The range includes versions with and without slots.
Specifications:
• Available diameters: 100 mm, 115 mm, 125 mm, 180 mm
• Bore diameter (H): 16 mm or 22 mm
• Abrasive: CO-COOL ceramic grain
• Grit sizes: 24, 36, 50, 60, 80, 100, 120
• Maximum speed:
• 15,300 rpm for Ø 100 mm
• 13,300 rpm for Ø 115 mm
• 12,200 rpm for Ø 125 mm
• 8,500 rpm for Ø 180 mm
• Pack size: 25 pieces
• Design: slotted or unslotted
Standards:
• Fibre discs in accordance with ISO 16057, designated ‘volcanic fibre discs’ (Form A1, Type F)
Puncte forte
• High and consistent material removal
• Reduced heat build-up thanks to CO-COOL grinding additives
• Less build-up of material when machining demanding materials
• High flexibility for optimum contour adaptation
• Wide range of grit sizes for coarse and fine grinding
• Long service life
Informații tehnice
| Diametru | 115 mm |
|---|---|
| Bob | 50 |
- Disponibil – Data livrării la cerere