Roată laminată Pferd Tools F 3015/6 CO-COOL 40
Roată laminată Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:F 3015/6 CO-COOL 40
Rubix:d811522
Producator:44409054
EAN:4007220803776
Detalii produs : F 3015/6 CO-COOL 40 PFERD - F 3015/6 CO-COOL 40 PFERD
Abrasive: Ceramic oxide grain CO COOL For aggressive grinding with maximum stock removal on hard materials which do not conduct heat well. Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Informații tehnice
atribute
| Bob | 40 |
|---|---|
| Diametrul exterior | 30 mm |
| Lungime | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere