Referințe
Pferd Tools:F 5020/6 Z-COOL 60
Rubix:d811534
Producator:44531066
EAN:4007220297391
Detalii produs : F 5020/6 Z-COOL 60 PFERD - F 5020/6 Z-COOL 60 PFERD
Abrasive: Zirconia alumina Z COOL Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding. Specially designed for work on stainless steel (INOX) and high temperature resistant alloys. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Informații tehnice
atribute
| Bob | 60 |
|---|---|
| Diametrul exterior | 50 mm |
| Lungime | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere