Referințe
Pferd Tools:F 6030/6 SiC 60
Rubix:d701694
Producator:44521066
EAN:4007220155943
Detalii produs : 44521066 PFERD - FAN GRINDER F 6030/6 SiC 60 PFERD
Abrasive: Silicon carbide SiC The SiC abrasive produces a particularly fine surface finish. Suitable for work on hard and tough materials, e.g. titanium and titanium alloys. It is also ideally suitable for work on copper and bronze. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Informații tehnice
atribute
| Bob | 60 |
|---|---|
| Diametrul exterior | 60 mm |
| Lungime | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere