Știft de șlefuit Pferd Tools KE 2040 6 ARN 24 K5V CAST
Știft de șlefuit Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:KE 2040 6 ARN 24 K5V CAST
Rubix:d818613
Producator:32212032
EAN:4007220534694




Detalii produs : KE20406ARN24K5V PFERD - KE20406ARN24K5V PFERD
Mounted points in hardness O consist of pink aluminium oxide in a vitrified bond. These tools are characterized by a very long tool life and good stock removal rate due to the combination of wear resistant grain and a hard bond. The hardness O is particularly suited for use on edges and for deburring work on steel components.
Informații tehnice
atribute
| Diametru | 20 mm |
|---|---|
| Diametrul tijei | 6 mm |
| Bob | 24 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
