Știft de șlefuit Pferd Tools ZY 4010 6 ARN 30 K5V CAST
Știft de șlefuit Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:ZY 4010 6 ARN 30 K5V CAST
Rubix:d824807
Producator:31328033
EAN:4007220099865

Detalii produs : ZY40106ARN30K5V PFERD - ZY40106ARN30K5V PFERD
Mounted points in hardness J are manufactured from a vitrified bond and a grain mix of white aluminium oxide and blue ceramic. The soft bond in combination with the easy to break down, sharp edged white aluminium oxide and the self sharpening effect of the microcrystalline ceramic oxide grain allows extremely high stock removal rates with excellent tool life. The hardness J is perfectly suited for surface work on titanium materials, nickel and cobalt based alloys, hardened steel components and built up weld deposits. PFERDVIDEO You will receive more information here or at www.pferd.com
Informații tehnice
atribute
| Diametru | 40 mm |
|---|---|
| Diametrul tijei | 6 mm |
| Bob | 30 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
