Disc laminat Pferd Tools PFF 100 A-COOL 60 SG INOX+ALU/16,0

Disc laminat Pferd Tools

Vedeți informațiile tehnice

Referințe

Pferd Tools:PFF 100 A-COOL 60 SG INOX+ALU/16,0
Rubix:d702886
Producator:67656100
EAN:4007220262771
PFERD POLIFAN® flap disc PFF 100 A 60 SG COOL/16,0

rezumat tehnic

Diametru100 mm
Diametrul de reaming16 mm
Vezi toate Caracteristice

Detalii produs : 67656100 PFERD - POLIFAN PFF 100 A-COOL 60 SG INOX+ALU/16 PFERD


Ensures low build up of heat in the workpiece even when used with minimum contact pressure on variable speed angle grinders at low rotational speeds Performs exceptionally well on sheet metal and thin profiles Abrasive: Aluminium oxide A with coating Grit sizes: 40, 60, 80, 120 Professional tool for grinding work achieving a high surface quality with low thermal loads. Particularly low heat build up grinding on materials which do not conduct heat well.

Informații tehnice


atribute
Diametru100 mm
Diametrul de reaming16 mm
Bob60
  • Disponibil – Data livrării la cerere