Disc de debavurare Pferd Tools E230-7A30MPSF-INOX
Disc de debavurare Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:E230-7A30MPSF-INOX
Rubix:d811716
Producator:62023631
EAN:4007220470596

Detalii produs : E230-7A30MPSF-INOX PFERD - E230-7A30MPSF-INOX PFERD
Suitable for use on angle grinders of all output categories Achieves particularly high stock removal rates even at low contact pressure Abrasive: Aluminium oxide A Medium hard general purpose tool of hardness P, with aggressive grinding performance and long tool life.
Informații tehnice
atribute
| Diametru | 230 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Grosime | 6.3 mm |
| Tipul abrazivului | oxid de aluminiu |
| Model | e 230-7 a 30 m psf-inox/22,23 |
| Serie | universal-linie psf |
| Bob | 30 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
