Referințe
Pferd Tools:SBR 25 A 60
Rubix:d816907
Producator:45016006
EAN:4007220587553



Detalii produs : SBR25A60 PFERD - SBR25A60 PFERD
SBR 25, SBR 40 and SBR 50 correspond to shape B, ISO 3366. SBR 100 corresponds to shape A, ISO 3366. Abrasive: Aluminium oxide A Suitable for manual grinding of all types of materials. Supplied in a carton with tear off edge, so that pieces of abrasive belt can be cut off as needed at the workplace.
Informații tehnice
atribute
| Lungime | 50000 mm |
|---|---|
| Lățime | 25 mm |
| Material | fibră |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
