Referințe
Pferd Tools:1118 A 100 H2
Rubix:d705942
Producator:11509150
EAN:4007220010747

Detalii produs : 11509150 PFERD - TUNGSTEN POINT FILE 1118A 100 C2 PFERD
Rectangular file with flat handle, cut 2 on two sides. Shape A according to DIN 7283. Very thin file, which is particularly suitable for processing electrical contact points and for use in narrow grooves and slots. The punched handle eliminates the need for an additional handle.
Informații tehnice
atribute
| Formă | plat |
|---|---|
| Lungime | 100 mm |
| Secțiune | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere