Perie abrazivă circulară Pferd Tools POS RBG 12512/M14 CT ST 0,50
Perie abrazivă circulară Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:POS RBG 12512/M14 CT ST 0,50
Rubix:d701134
Producator:43303051
EAN:4007220806821




Detalii produs : 43303051 PFERD - BRUSH POS RBG 12512/M14 CT ST 0,50 PFERD
Optimum results with high performance angle grinders Advantages: Smooth operation, even on corners and edges No recoiling of the brush when used on edges Enhanced tool life Increased stock removal rate Reduced likelihood of the knotting becoming "unravelled” in use Aggressively working brush. For heavy brushing in metalwork such as descaling, rust removal, deburring, cleaning of weld seams and removal of adhesive residues. PFERDVIDEO You will receive more information here or at www.pferd.com POS packaging Individual promotional packaging for the PFERD TOOL CENTER. For the entire range of brushes in POS packaging, please refer to pages 47–48. IP packaging Robust industrial packaging. Arbor BO 8/22.2 5 10 (EAN 4007220751930) For all knotted wheel brushes up to diameter 125 mm with arbor hole diameter 22.2 mm. Safety note: Arbors must only be used for brush diameters up to a maximum of 150 mm. For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46.
Informații tehnice
atribute
| Diametrul pensulei | 125 mm |
|---|---|
| Viteză | 5500 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
