Carcasă bloc plummer SKF SNLD 3136

Pillow Block Housing

Vedeți informațiile tehnice

Referințe

SKF:SNLD 3136
Rubix:d1300968
EAN:7316571680583
SKF PILLOW BLOCK SNLD 3136

rezumat tehnic

Înălțimea arborelui180 mm
Vezi toate Caracteristice

Detalii produs : SNLD 3136 SKF - PLUMMER BLOCK HOUSING SKF SNLD 3136


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Informații tehnice


atribute
Logistic Greutate75000 g
Înălțimea arborelui180 mm
  • Disponibil – Data livrării la cerere