Tăietori de țevi Format 72000005, 9772000005

Pipe cutter Mini 3-16mm

Vedeți informațiile tehnice

Referințe

Format:72000005, 9772000005
Rubix:d812541
Producator:9772000005
EAN:4317784098144
brand logo

Detalii produs : 9772000005 FORMAT - 9772000005 FORMAT


Pipe cutter Mini Design: Body made of zinc die cast, cutting wheel made of high-alloy, hardened steel, interchangeable without the use of tools. 2 guide rolls with recess for cutting close to flange. Pressure is regulated via steel-loaded spindle with ergonomic ball grip screw. Application: For cutting small pipes in spaces that are hard to reach as well as parallel pipes. For copper and lightweight metal pipes.
Pipe cutter Mini 3-16mm

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere