Garnituri de tijă SKF GS 115X130.5X6.3-AD1
Piston Buffer Seal
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:GS 115X130.5X6.3-AD1
Rubix:d1268090
Producator:530424
EAN:7316571921457

rezumat tehnic
| Diametrul interior | 115 mm |
|---|---|
| Diametrul exterior | 130.5 mm |
| Înălțime | 6.3 mm |
Documente
Detalii produs : GS 115X130.5X6.3-AD1 SKF - ROD SEALS SKF GS 115X130.5X6.3-AD1
GS seals are single acting bayonet type piston buffer seals with a PTFE sliding ring and an O-ring as a nitrile rubber preload ring. The seals are suitable for applications with high sealing requirements and are able to handle pressure peaks and protect the main piston seal. They can be used in double acting cylinders when using two seals in an O bearing arrangement.
Puncte forte
•Single-acting seals
Available in metric dimensions
If unavailable from stock, SKF SEAL JET systems can produce alternatives
Two O-shaped seals can be used for double-acting cylinders
Available in metric dimensions
If unavailable from stock, SKF SEAL JET systems can produce alternatives
Two O-shaped seals can be used for double-acting cylinders
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Diametrul interior | 115 mm |
| Diametrul exterior | 130.5 mm |
| Înălțime | 6.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere