Garnituri de etanșare pentru arbori și inele gamma Trelleborg TG3200700-T40N

Piston Seal

Vedeți informațiile tehniceVezi documentele

Referințe

Trelleborg:TG3200700-T40N
Rubix:d1088580
brand logo

rezumat tehnic

Diametrul interior70 mm
Vezi toate Caracteristice

Documente

Detalii produs : TRELLEBORG TG3200700-T40N - SHAFT SEALING JOINTS AND GAMMA RINGS TRELLEBORG TG3200700-T40N


Double-acting Turcon®Roto Glyd Ring®is used to seal shafts, axles, cylinder bores, rotary manifolds, and swivels with rotary, helical or oscillating movement. It consists of a seal ring in high-grade Turcon®material activated by an elastomeric O-Ring. The contact surface profile of the seal ring is specially designed for use at high-pressure and low sliding speeds.

Puncte forte

•Double-acting seal
Low friction
Lubricant reservoir
Stick-slip free operation
No vulcanizing to mating surfaces
Simple groove design
Small groove dimensions
For use at high-pressure and low sliding-speeds

Informații tehnice


atribute
Diametrul interior70 mm
Execuțienu se aplică
  • Disponibil – Data livrării la cerere