Referințe
Trelleborg:PT0200630-T40N
Rubix:d1077983
Documente
Detalii produs : TRELLEBORG PT0200630-T40N - PISTON SEALS TRELLEBORG PT0200630-T40N
Turcon®Glyd Ring®T is a further technical development of Turcon®Glyd Ring®. It is fully interchangeable with earlier Glyd Ring®seals in all new applications. The main benefits of the patented seal are provided by the innovative functional principle of the trapezoidal profile cross section.The sides of the seal profile tapers towards the seal surface. The profile can thus retain the robust and compact form typical of piston seals without losing any of the flexibility required to achieve a pressure-related maximum compression.
Puncte forte
•Very good static sealing performance
Increased clearance possible (approximately +50%), depending on the operating conditions
Due to the larger extrusion gap, safe use even with soiled media
Low friction, no stick-slip effect
Simple groove design, one-piece pistons possible
Increased clearance possible (approximately +50%), depending on the operating conditions
Due to the larger extrusion gap, safe use even with soiled media
Low friction, no stick-slip effect
Simple groove design, one-piece pistons possible
Aplicații
Injection molding machines;machine tools;presses;excavators;forklifts and handling machinery;agriculture;;servo equipment;pressure intensifiers;jacks
Informații tehnice
atribute
| Diametrul interior | 63 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
