Referințe
SKF:CUT 200X179X8.1
Rubix:d1301030
Producator:531299
EAN:7316572208847


rezumat tehnic
| Diametrul exterior | 200 mm |
|---|---|
| Diametrul interior | 179 mm |
| Înălțime | 8.1 mm |
Documente
Detalii produs : CUT 200X179X8.1 SKF - PISTON SEALS SKF CUT 200X179X8.1
CUT seals are metric sized, double-acting piston seals with a rigid, glass fibre reinforced polyamide slide ring and a rectangular nitrile rubber energizer. The slide ring has high resistance to wear and gap extrusion and provides low friction, even at high pressures. It is step cut for easy installation.
Puncte forte
•Suitable for heavy duty applications
Available in metric sizes
Fit seal housings in accordance with ISO 7425-1 for some sizes
Available in metric sizes
Fit seal housings in accordance with ISO 7425-1 for some sizes
Informații tehnice
atribute
| Logistic Greutate | 56,2 g |
|---|---|
| Diametrul exterior | 200 mm |
| Diametrul interior | 179 mm |
| Înălțime | 8.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere