Referințe
SKF:GH 100X79X8.1-AD1
Rubix:d1308475
Producator:530816
EAN:7316574239429


rezumat tehnic
| Diametrul exterior | 100 mm |
|---|---|
| Diametrul interior | 79 mm |
| Înălțime | 8.1 mm |
Documente
Detalii produs : GH 100X79X8.1-AD1 SKF - PISTON SEALS SKF GH 100X79X8.1-AD1
GH seals are double-acting piston seals with a PTFE slide ring and a nitrile rubber O-ring energizer. Rectangular energizers are available on request.
Puncte forte
•Low friction
Available in metric and inch sizes
Fit seal housings in accordance with ISO 7425-1 for some metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Available in metric and inch sizes
Fit seal housings in accordance with ISO 7425-1 for some metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Aplicații
Suitable for light to medium duty applications
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Diametrul exterior | 100 mm |
| Diametrul interior | 79 mm |
| Înălțime | 8.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere