Referințe
SKF:GH 120X104.5X6.3-AD1
Rubix:d1289865
Producator:530803
EAN:7316571692517


rezumat tehnic
| Diametrul exterior | 120 mm |
|---|---|
| Diametrul interior | 104.5 mm |
| Înălțime | 6.3 mm |
Documente
Detalii produs : GH 120X104.5X6.3-AD1 SKF - PISTON SEALS SKF GH 120X104.5X6.3-AD1
GH seals are double-acting piston seals with a PTFE slide ring and a nitrile rubber O-ring energizer. Rectangular energizers are available on request.
Puncte forte
•Low friction
Suitable for light to medium duty applications
Available in metric and inch sizes
Fit seal housings in accordance with ISO 7425-1 for some metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Suitable for light to medium duty applications
Available in metric and inch sizes
Fit seal housings in accordance with ISO 7425-1 for some metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Aplicații
Suitable for light to medium duty applications
Informații tehnice
atribute
| Logistic Greutate | 21 g |
|---|---|
| Diametrul exterior | 120 mm |
| Diametrul interior | 104.5 mm |
| Înălțime | 6.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere