Referințe
SKF:GH 140X119X8.1-AD1
Rubix:d1268117
Producator:530797
EAN:7316571692609


rezumat tehnic
| Diametrul exterior | 140 mm |
|---|---|
| Diametrul interior | 119 mm |
| Înălțime | 8.1 mm |
Documente
Detalii produs : GH 140X119X8.1-AD1 SKF - PISTON SEALS SKF GH 140X119X8.1-AD1
GH seals are double-acting piston seals with a PTFE slide ring and a nitrile rubber O-ring energizer. Rectangular energizers are available on request.
Puncte forte
•Low friction
Suitable for light to medium duty applications
Available in metric and inch sizes
Fit seal housings in accordance with ISO 7425-1 for some metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Suitable for light to medium duty applications
Available in metric and inch sizes
Fit seal housings in accordance with ISO 7425-1 for some metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Aplicații
Suitable for light to medium duty applications
Informații tehnice
atribute
| Logistic Greutate | 65 g |
|---|---|
| Diametrul exterior | 140 mm |
| Diametrul interior | 119 mm |
| Înălțime | 8.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere