Generator manual de plasmă Spartex 880514

Plasma cutting machine 35a

Vedeți informațiile tehniceVezi documentele

Referințe

Spartex:880514
Rubix:140208
EAN:3660338339059
brand logo

Rezumat tehnic

Intensitate maximă35 A
Greutate12 kg
Vezi toate Caracteristice

Documente

Detalii produs : 880514 GISS - 880514 TAIETOR PLASMA 35A INTERNAL AIR COMPRESSOR


Ideal for maintenance work. The CUTTER 35A is a plasma cutter with built-in compressor. With its built-in compressor, the 35A plasma is essential iwhen there is no compressed air. Its built-in filter prevents condensation in the torch. 35A plasma ensures quality cutting even on painted structures up to 15 mm for steel, stainless steel and cast iron up to 10 mm for aluminium and copper. Equipped with the "Arc Pilot" system, the arc starts without the need to touch the segment to be cut. This ignition system without HF avoids all electromagnetic disturbances (radio, computer, telephones, medical equipment etc.). Delivered with 4m torch with safety device on the trigger to prevent accidental or unintentional triggering. Comes with a maintenance case, including: Electrodes (x3), Spray nozzles (x3), nozzles (x1) and diffusers (x1) Power supply: 230 V Mono Consumption: 16A Cutting current: 10A to 35A Cycle duration (40°C): 30A at 60% Thickness: Steel: 15 mm (separation) / Aluminium: 10 mm (separation) 2-YEAR WARRANTY

Informații tehnice


atribute
Intensitate maximă35 A
Greutate12 kg
Înălțime28 mm
Lungime52 mm
Lățime46 mm
  • Disponibil – Data livrării la cerere